This item is Discontinued.

This item is Discontinued.
A/C & Heater Relay, Ry-1799 (Discontinued)
Mfr #
RY-1799
Zoro #
G1673950
Country of Origin Unknown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-1799
- Zoro #
- G1673950
- UPC #
- -
- Country of Origin
- Unknown
- Terminal Type
- Blade
- Voltage
- 12V
- Terminal Gender
- Male
- Number of Terminals
- 4
- Item
- Headlight Relay
- Fit Type
- Direct Fit
- Connector Shape
- Square
- Series
- OE Replacement