This item is Discontinued.

This item is Discontinued.
Accessory Relay (Discontinued)
Mfr #
RY-1686
Zoro #
G100687689
Country of Origin Unknown
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-1686
- Zoro #
- G100687689
- UPC #
- -
- Country of Origin
- Unknown
Details
- Type
- Relay
- Voltage
- 12
- Terminal Type
- Blade Terminals
- Connector Gender
- Male
- Connector Shape
- Square
- Terminal Quantity
- 5
- Terminal Gender
- Male
- Connector Quantity
- 5
Description
Accessory Relay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.