This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-1295
- Zoro #
- G2037040
- UPC #
- -
- Country of Origin
- Unknown
- Connection Material
- Plastic
- Connector Type
- Push On
- Connector Gender
- Female
- Terminal Gender
- Male
- Terminal Type
- Blade Terminals
- Connector Quantity
- 1
- Connector Shape
- Rectangle
- Wiring Harness Included
- Yes
- Terminal Quantity
- 4
- Number Of Splice Connectors Include
- 4
- Number of Wires
- 4
- Weatherproof Sealed
- Yes
- Splice Connectors Included
- Yes
- Wire Gauge (ga)
- 20
- Contact Terminal Material
- Metal
- Wire Quantity
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.