This item is Discontinued.

This item is Discontinued.
Air Bag Relay, Ry-617 (Discontinued)
Mfr #
RY-617
Zoro #
G6907027
Country of Origin Unknown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-617
- Zoro #
- G6907027
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- 2 Relays in a Bracket
- Includes
- Mounting Braceket
- Number of Connectors
- 2
- Voltage
- 12
- Terminal Type
- Blade
- Amperage Rating
- 30 A
- Connector Shape
- Square
- Connector Gender
- Female
- Terminal Quantity
- 8
- Terminal Gender
- Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.