This item is Discontinued.

This item is Discontinued.
Air Bag Repair Harness & Connector, S-691 (Discontinued)
Mfr #
S-691
Zoro #
G2686729
Country of Origin Unknown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-691
- Zoro #
- G2686729
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Plastic
- Terminal Type
- Pin
- Item
- Pigtail Assembly
- Wire Gauge (ga)
- 20
- Connector Shape
- Rectangle
- Number of Wires
- 2
- Contact Terminal Material
- Metal
- Weatherproof Sealed
- Yes
- Connector Quantity
- 1
- Connector Type
- Push On
- Connector Gender
- Male
- Wiring Harness Included
- Yes
- Terminal Quantity
- 2
- Terminal Gender
- Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.