This item is Discontinued.

This item is Discontinued.
Air Control Valve Relay, RY-23 (Discontinued)
Mfr #
RY-23
Zoro #
G7255480
UPC # 91769023195
Country of Origin Unknown
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-23
- Zoro #
- G7255480
- UPC #
- 91769023195
- Country of Origin
- Unknown
Details
- Voltage
- 12 V
- Includes
- Hardware Included, Mounting Bracket Include
- Terminal Type
- Blade
- Amperage
- 15 A
- Connector Gender
- Female
- Functions
- Blower Motor
- Terminal Gender
- Male
- Connector Shape
- Polygon
- Terminal Quantity
- 5
- Mounting Hole Quantity
- 2
- Connector Quantity
- 1
- Contents
- Relay
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition air control valve relay's built a reputation in the automotive industry for quality and craftmanship. We manufacture air control valve relay's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI