This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX464
- Zoro #
- G7649930
- UPC #
- 33086273952
- Country of Origin
- China
- Color
- Black
- Fit Type
- Direct Fit
- Connector Gender
- Female
- Connector Type
- Plug In
- Terminal Gender
- Male
- Attachment Method
- Push On
- Terminal Type
- Blade
- Number of Terminals
- 2
- Number of Connectors
- 1
- Connector Shape
- Rectangular
- Item
- Ambient Temperature Sensor
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition ambient air temperature sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture ambient air temperature sensor's for virtually every automobile on the road today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.