This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-1545
- Zoro #
- G2030092
- UPC #
- -
- Country of Origin
- Unknown
Details
- Type
- Automatic Transmission Control Relay
- Voltage
- 12
- Includes
- Mounting Bracket(s) Included
- Terminal Type
- Blade
- Amperage
- 13 A
- Terminal Gender
- Male
- Connector Gender
- Female
- Terminal Quantity
- 4
- Connector Quantity
- 1
Restrictions
This item has been restricted from sale in the following states:
CA