This item is Discontinued.
This item is Discontinued.
Axle Shift Control Switch Connector, S-700 (Discontinued)
Mfr #
S-700
Zoro #
G5934675
UPC # 91769258160
Country of Origin United States
Category Automotive Wires & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-700
- Zoro #
- G5934675
- UPC #
- 91769258160
- Country of Origin
- United States
Dimensions
- Length
- 1-1/2 in
- Wiring Harness Length (in)
- 9
Details
- Item
- Pigtail Assembly
- Connection Material
- Plastic
- Type
- Pin
- Water Resistant
- Yes
- Attachment Method
- Push On
- Weatherproof Sealed
- Yes
- Contact Terminal Material
- Metal
- Connector Shape
- Square
- Terminal Quantity
- 4
- Wiring Harness Included
- Yes
- Terminal Gender
- Male
- Wire Quantity
- 3
- Connector Gender
- Male
- Wire Gauge (ga)
- 16
- Connector Quantity
- 1
- Number of Wires
- 3
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition axle shift control switch connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle shift control switch connector's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI