This item is Discontinued.

Standard Ignition Battery Current Sensor BSC2

This item is Discontinued.

Standard Ignition

Battery Current Sensor (Discontinued)

Mfr # BSC2
Zoro # G3024078
UPC # 33086328591
Country of Origin Hungary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BSC2
Zoro #
G3024078
UPC #
33086328591
Country of Origin
Hungary

Details

Connector Type
Plug In
Terminal Type
Pin
Number of Terminals
2
Connector Gender
Female
Number of Connectors
1
Terminal Gender
Male
Fit Type
Direct Fit
Item
Battery Current Sensor

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition battery current sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture battery current sensor's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.