This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-1195
- Zoro #
- G400633942
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Connector
- Connector Type
- Male
- Includes
- Butt Splices
- Terminal Gender
- Female
- Series
- Standard OE Replacement
- Number of Terminals
- 12
- Position
- Front, Driver Side, Front, Driver Or Passenger Side, Front, Passenger Side
- Number of Wires
- 12
- Number of Connectors
- 1
- Fit Type
- Direct Fit
- Terminal Type
- Blade
Description
Body Harness Connector