This item is Discontinued.
This item is Discontinued.
Distributor Ignition Pickup, LX-342 (Discontinued)
Mfr #
LX-342
Zoro #
G7397221
UPC # 91769018351
Country of Origin Micronesia, Federated States of
Category Engine Specialty Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX-342
- Zoro #
- G7397221
- UPC #
- 91769018351
- Country of Origin
- Micronesia, Federated States of
- Mounting Style
- Bolt On
- Terminal Type
- Blade
- Mounting Location
- Distributor
- Voltage
- 12 V
- Terminal Gender
- Male
- Connector Gender
- Male
- Terminal Quantity
- 2
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.