This item is Discontinued.

This item is Discontinued.
Engine Camshaft Position Sensor Connector, S-738 (Discontinued)
Mfr #
S-738
Zoro #
G8691293
UPC # 91769378172
Country of Origin Unknown
Category Automotive Wires & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-738
- Zoro #
- G8691293
- UPC #
- 91769378172
- Country of Origin
- Unknown
- Connection Material
- Plastic
- Type
- Blade
- Number of Wires
- 3
- Water Resistant
- Yes
- Terminal Gender
- Female
- Connector Gender
- Male
- Contact Terminal Material
- Metal
- Connector Shape
- Oval
- Attachment Method
- Push On
- Terminal Quantity
- 3
- Wiring Harness Included
- Yes
- Connector Quantity
- 1
- Weatherproof Sealed
- Yes
- Wire Gauge (ga)
- 18
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition engine camshaft position sensor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine camshaft position sensor connector's for virtually every automobile on the road today.