This item is Discontinued.

Standard Ignition Engine Coolant Temperature Sensor Connector, S-2120 S-2120

This item is Discontinued.

Standard Ignition

Engine Coolant Temperature Sensor Connector, S-2120 (Discontinued)

Mfr # S-2120
Zoro # G8685319
UPC # 727943218421
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-2120
Zoro #
G8685319
UPC #
727943218421
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/4 in
Wiring Harness Length (in)
20.25

Details

Connection Material
Plastic
Type
Blade
Number of Wires
2
Splice Connectors Included
Yes
Attachment Method
Push On
Terminal Gender
Female
Weatherproof Sealed
Yes
Wire Quantity
2
Connector Gender
Male
Connector Shape
Oval
Connector Quantity
2
Wire Gauge (ga)
18
Wiring Harness Included
Yes
Contact Terminal Material
Metal
Terminal Quantity
2
Number Of Splice Connectors Includ
2

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition engine coolant temperature sensor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant temperature sensor connector's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.