This item is Discontinued.
This item is Discontinued.
Engine Cooling Fan Motor Relay, RY-113 (Discontinued)
Mfr #
RY-113
Zoro #
G6915463
UPC # 91769081775
Country of Origin China
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-113
- Zoro #
- G6915463
- UPC #
- 91769081775
- Country of Origin
- China
Details
- Voltage
- 12 V
- Includes
- Mounting Bracket Include
- Terminal Type
- Blade
- Amperage
- 15 A
- Contents
- Relay
- Connector Shape
- Rectangular
- Connector Gender
- Female
- Functions
- Coolant Fan Relay
- Terminal Gender
- Male
- Terminal Quantity
- 4
- Connector Quantity
- 1
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.