This item is Discontinued.

This item is Discontinued.
Engine Cooling Fan Motor Relay, RY-603 (Discontinued)
Mfr #
RY-603
Zoro #
G3366868
UPC # 91769322854
Country of Origin China
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-603
- Zoro #
- G3366868
- UPC #
- 91769322854
- Country of Origin
- China
- Voltage
- 12 V
- Terminal Type
- Blade
- Amperage
- 20 A
- Connector Gender
- Female
- Terminal Quantity
- 6
- Connector Quantity
- 1
- Terminal Gender
- Male
- Connector Shape
- Square
- Functions
- Relay
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition engine cooling fan motor relay's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine cooling fan motor relay's for virtually every automobile on the road today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.