This item is Discontinued.

This item is Discontinued.
Engine Crankshaft Position Sensor Connector, S-1099 (Discontinued)
Mfr #
S-1099
Zoro #
G7691930
UPC # 25623460901
Country of Origin Micronesia, Federated States of
Category Transmission Parts & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1099
- Zoro #
- G7691930
- UPC #
- 25623460901
- Country of Origin
- Micronesia, Federated States of
Details
- Connector Gender
- Male
- Number of Terminals
- 6
- Terminal Gender
- Female
- Fit Type
- Direct Fit
- Terminal Type
- Blade
- Item
- Connector
- Series
- Standard OE Replacement
- Number of Wires
- 6
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition engine crankshaft position sensor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankshaft position sensor connector's for virtually every automobile on the road today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.