This item is Discontinued.

This item is Discontinued.
Engine Variable Timing Solenoid, VVT102 (Discontinued)
Mfr #
VVT102
Zoro #
G7290410
UPC # 727943663337
Country of Origin Micronesia, Federated States of
Category Engine Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VVT102
- Zoro #
- G7290410
- UPC #
- 727943663337
- Country of Origin
- Micronesia, Federated States of
Details
- Mounting Location
- Valve Cover
- Series
- Standard OE Replacement
- Number of Terminals
- 2
- Connector Gender
- Female
- Number of Connectors
- 1
- Terminal Gender
- Male
- Terminal Type
- Blade
- Item
- Variable Timing Solenoid
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.