This item is Discontinued.

This item is Discontinued.
Engine Variable Valve Timing (VVT) Sensor, VVT109 (Discontinued)
Mfr #
VVT109
Zoro #
G7291880
UPC # 727943664105
Country of Origin Unknown
Category Engine Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VVT109
- Zoro #
- G7291880
- UPC #
- 727943664105
- Country of Origin
- Unknown
Details
- Series
- Standard OE Replacement
- Position
- Intake - Driver Side Or Exhaust - Passenger Side, Intake Or Exhaust, Intake, Exhaust
- Terminal Type
- Blade
- Terminal Gender
- Male
- Connector Gender
- Female
- Number of Terminals
- 2
- Number of Connectors
- 1
- Item
- Variable Timing Solenoid
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition engine variable valve timing (vvt) sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine variable valve timing (vvt) sensor's for virtually every automobile on the road today.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.