This item is Discontinued.

This item is Discontinued.
Engine Variable Valve Timing (VVT) Solenoid, VVT319 (Discontinued)
Mfr #
VVT319
Zoro #
G7293719
UPC # 727943966810
Country of Origin Unknown
Category Engine Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VVT319
- Zoro #
- G7293719
- UPC #
- 727943966810
- Country of Origin
- Unknown
Dimensions
- Width
- 2.7 in
- Height (mm)
- 31
- Length - MM
- 86.7
Details
- Voltage
- 12 V
- Item
- Variable Timing Solenoid
- Connector Gender
- Female
- Number of Pins
- 2
- Terminal Type
- Blade
- Connector Shape
- Oval
- Activation Style
- Electromagnetic
- Connector Type
- Bolt On
- Terminal Gender
- Male
- Terminal Quantity
- 2
- Connector Quantity
- 1
- Housing Material
- Metal, Plastic
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition engine variable valve timing (vvt) solenoid's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine variable valve timing (vvt) solenoid's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.