This item is Discontinued.

This item is Discontinued.
Fuel Injection Throttle Body, S20012 (Discontinued)
Mfr #
S20012
Zoro #
G6387286
UPC # 25623500829
Country of Origin Unknown
Category Throttle Body Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S20012
- Zoro #
- G6387286
- UPC #
- 25623500829
- Country of Origin
- Unknown
- Connector Type
- Female
- Number of Connectors
- 1
- Terminal Gender
- Male
- Series
- Standard TechSmart
- Number of Terminals
- 17
- Terminal Type
- Pin
- Item
- Throttle Body
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.