This item is Discontinued.
This item is Discontinued.
HVAC Blower Motor Relay, RY-282 (Discontinued)
Mfr #
RY-282
Zoro #
G7062454
UPC # 91769233471
Country of Origin China
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-282
- Zoro #
- G7062454
- UPC #
- 91769233471
- Country of Origin
- China
- Voltage
- 12 V
- Includes
- Mounting Bracket Include
- Terminal Type
- Blade
- Amperage
- 20 A
- Terminal Gender
- Male
- Connector Quantity
- 1
- Connector Gender
- Female
- Connector Shape
- Square
- Functions
- Relay
- Contents
- Relay
- Terminal Quantity
- 5
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.