This item is Discontinued.

This item is Discontinued.
HVAC Clutch Coil Connector, S-1263 (Discontinued)
Mfr #
S-1263
Zoro #
G7648689
UPC # 25623232867
Country of Origin Thailand
Category Automotive Wires & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-1263
- Zoro #
- G7648689
- UPC #
- 25623232867
- Country of Origin
- Thailand
- Item
- Includes Butt Splices
- Type
- Blade
- Connection Material
- Plastic
- Terminal Gender
- Male
- Number of Wires
- 2
- Splice Connectors Included
- Yes
- Connector Quantity
- 1
- Wiring Harness Included
- Yes
- Wire Gauge (ga)
- 16
- Number Of Splice Connectors Includ
- 2
- Wire Quantity
- 2
- Connector Shape
- Rectangle
- Terminal Quantity
- 2
- Weatherproof Sealed
- Yes
- Attachment Method
- Push On
- Contact Terminal Material
- Metal
- Connector Gender
- Female
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition hvac clutch coil connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac clutch coil connector's for virtually every automobile on the road today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.