This item is Discontinued.

This item is Discontinued.
Ignition Coil Connector, S-1415 (Discontinued)
Mfr #
S-1415
Zoro #
G7442764
UPC # 25623246369
Country of Origin Taiwan, Province of China
Category Automotive Wires & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-1415
- Zoro #
- G7442764
- UPC #
- 25623246369
- Country of Origin
- Taiwan, Province of China
- Item
- Connector
- Connector Type
- Male
- Number of Terminals
- 2
- Terminal Gender
- Female
- Number of Connectors
- 1
- Includes
- Butt Splices
- Series
- OE Replacement
- Number of Wires
- 2
- Fit Type
- Direct Fit
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.