This item is Discontinued.
This item is Discontinued.
Ignition Control Module, LX-368 (Discontinued)
Mfr #
LX-368
Zoro #
G7394841
UPC # 91769150334
Country of Origin United States
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX-368
- Zoro #
- G7394841
- UPC #
- 91769150334
- Country of Origin
- United States
Details
- Voltage
- 12 V
- Terminal Type
- Blade
- Mounting Style
- Bolt On
- Ignition Type
- Distributorless
- Terminal Quantity
- 4
- Connector Gender
- Female
- Terminal Gender
- Male
- Mounting Location
- Distributor
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition ignition control module's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition control module's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI