This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX-920
- Zoro #
- G5428292
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12
- Connector Type
- Bolt On
- Terminal Type
- Blade
- Connector Quantity
- 2
- Connector Shape
- Rectangular
- Terminal Gender
- Male
- Terminal Quantity
- 9
- Ignition Type
- Distributorless
- Connector Gender
- Female