This item is Discontinued.

This item is Discontinued.
Ignition Knock (Detonation) Sensor Connector, S-934 (Discontinued)
Mfr #
S-934
Zoro #
G7621109
UPC # 25623152059
Country of Origin Unknown
Category Automotive Wires & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-934
- Zoro #
- G7621109
- UPC #
- 25623152059
- Country of Origin
- Unknown
Dimensions
- Length
- 1-1/4 in
- Wiring Harness Length (in)
- 17.25 in
- Harness Length - inches
- 18 in
Details
- Item
- Pigtail Assembly
- Type
- Blade
- Connection Material
- Plastic
- Connector Quantity
- 1
- Connector Shape
- Oval
- Terminal Gender
- Female
- Number Of Splice Connectors Includ
- 2
- Contact Terminal Material
- Metal
- Wire Gauge (ga)
- 16
- Wiring Harness Included
- Yes
- Number of Wires
- 2
- Terminal Quantity
- 2
- Weatherproof Sealed
- Yes
- Water Resistant
- Yes
- Attachment Method
- Push On
- Connector Gender
- Male
- Splice Connectors Included
- Yes
- Wire Quantity
- 2
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition ignition knock (detonation) sensor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition knock (detonation) sensor connector's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.