This item is Discontinued.

This item is Discontinued.
Ignition Switch Connector, S2402 (Discontinued)
Mfr #
S2402
Zoro #
G9014200
UPC # 33086482194
Country of Origin Unknown
Category Automotive Switches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S2402
Zoro #
G9014200
UPC #
33086482194
Country of Origin
Unknown
Dimensions
Wiring Harness Length (in)
20
Length - Inches
0.875
Details
Material
Plastic
Item
Ignition Switch Connector
Terminal Type
Blade
Connector Shape
Rectangular
Terminal Quantity
6
Contact Terminal Material
Metal
Number Of Splice Connectors Include
6
Mounting Location
Push On
Connector Quantity
1
Wire Quantity
6
Weatherproof Sealed
Yes
Wiring Harness Included
Yes
Terminal Gender
Female
Splice Connectors Included
Yes
Number of Wires
6
Wire Gauge (ga)
22
Connector Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.