This item is Discontinued.

This item is Discontinued.
MULTI-FUNCTION RELAY (Discontinued)
Mfr #
RY-1540
Zoro #
G602172720
Country of Origin Unknown
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-1540
- Zoro #
- G602172720
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12
- Amperage
- 40 A
- Terminal Type
- Blade
- Item
- Relay
- Connector Gender
- No Connector
- Terminal Quantity
- 4
- Terminal Gender
- Male