This item is Discontinued.

This item is Discontinued.
Multi-Function Relay, RY1918 (Discontinued)
Mfr #
RY1918
Zoro #
G200625345
UPC # 33086336114
Country of Origin Unknown
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY1918
- Zoro #
- G200625345
- UPC #
- 33086336114
- Country of Origin
- Unknown
Details
- Type
- Relay
- Voltage
- 12
- Terminal Type
- Blade
- Amperage
- 50 A
- Connector Quantity
- 1
- Connector Gender
- Male
- Terminal Gender
- Male
- Terminal Quantity
- 4
- Connector Shape
- Rectangular
Description
Multi-Function Relay