Shop STANDARD IGNITION
See all product information
Create Account
MULTI-FUNCTION SOCKET, S2129
- Mfr # S2129
- Zoro # G402036864
product price:Â
$
82.45
/ea
Key Features
Hook and Loop Shape
Round
Wire Quantity
7
Terminal Type
Blade
Connector Gender
Female
Terminal Quantity
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2129
- Zoro #
- G402036864
- UPC #
- 33086214283
- Country of Origin
- Unknown
- Item
- Socket
- Hook and Loop Shape
- Round
- Wire Quantity
- 7
- Terminal Type
- Blade
- Connector Gender
- Female
- Terminal Quantity
- 7
- Terminal Gender
- Male
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.