This item is Discontinued.

Standard Ignition Multi-Function Switch, Cbs-1810 CBS-1810

This item is Discontinued.

Standard Ignition

Multi-Function Switch, Cbs-1810 (Discontinued)

Mfr # CBS-1810
Zoro # G8982886
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBS-1810
Zoro #
G8982886
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Finish
Plastic
Voltage
12
Mounting Type
Snap Fit
Connector Shape
Rectangular
Momentary High Beam Flasher Includ
Yes
Terminal Quantity
17
Terminal Type
Pin
Number Of Connector Cavities
1
Displayed
Yes
Turn Signal/Directional Indicator
Yes
Latching High Beam Operator Includ
Yes
Main Light Operator Included
Yes
Running Light Operator Included
Yes
Terminal Gender
Male
Turn Signal Control Included
Yes
Connector Gender
Female
Indicator Markings Included
Yes
Type
Combination Switch
Connector Quantity
2
Fog Light Operator Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.