This item is Discontinued.

This item is Discontinued.
Multi Purpose Wire Connector, S-634 (Discontinued)
Mfr #
S-634
Zoro #
G7704941
UPC # 91769118679
Country of Origin United States
Category Automotive Wires & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-634
- Zoro #
- G7704941
- UPC #
- 91769118679
- Country of Origin
- United States
- Item
- Pigtail Assembly
- Type
- Blade
- Connection Material
- Plastic
- Wiring Harness Included
- Yes
- Terminal Gender
- Female
- Contact Terminal Material
- Metal
- Wire Gauge (ga)
- 18
- Connector Shape
- Oval
- Attachment Method
- Push On
- Weatherproof Sealed
- Yes
- Terminal Quantity
- 2
- Connector Quantity
- 1
- Water Resistant
- Yes
- Number of Wires
- 2
- Wire Quantity
- 2
- Connector Gender
- Male
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition multi purpose wire connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture multi purpose wire connector's for virtually every automobile on the road today.