This item is Discontinued.

This item is Discontinued.
Power Window Switch, DWS2046 (Discontinued)
Mfr #
DWS2046
Zoro #
G400633652
UPC # 33086467108
Country of Origin Unknown
Category Vehicle Window Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWS2046
- Zoro #
- G400633652
- UPC #
- 33086467108
- Country of Origin
- Unknown
Details
- Type
- Blade
- Motor Voltage
- 12
- Finish
- Plastic
- Color
- Black
- Shape
- Square
- Connector Type
- Push On
- Terminal Quantity
- 8
- Connector Quantity
- 1
- Connector Gender
- Female
- Terminal Gender
- Male
Description
Power Window Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.