This item is Discontinued.

Standard Ignition Power Window Switch, Dws2074 DWS2074

This item is Discontinued.

Standard Ignition

Power Window Switch, Dws2074 (Discontinued)

Mfr # DWS2074
Zoro # G4045521
UPC # 33086467276
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWS2074
Zoro #
G4045521
UPC #
33086467276
Country of Origin
Unknown

Details

Application
Push On
Material
Plastic
Includes
Lock/Unlock Included
Motor Voltage
12 V
Finish
Plastic
Color
Black
Shape
Rectangular
Terminal Gender
Male
Contents
Switch
Number of switches
2
Terminal Type
Blade
Window Up/Down Controls
Passenger
Terminal Quantity
12
Connector Quantity
1
Connector Gender
Female
Illuminated
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.