Shop STANDARD IGNITION
See all product information
Create Account
Relay, Ry-209, 12 V, 4, Female
Mfr # RY-209
Zoro # G8154037
product price:Â
$
32.15
/ea
Key Features
Voltage
12 V
Terminal Type
Blade
Amperage
20 A
Functions
Air Condition Control Relay
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-209
- Zoro #
- G8154037
- UPC #
- 91769140960
- Country of Origin
- Unknown
Details
- Voltage
- 12 V
- Terminal Type
- Blade
- Amperage
- 20 A
- Functions
- Air Condition Control Relay
- Terminal Gender
- Male
- Connector Gender
- Female
- Connector Quantity
- 1
- Connector Shape
- Rectangular
- Contents
- Relay
- Terminal Quantity
- 4
Description
Relay