Shop STANDARD IGNITION
See all product information
Create Account
Relay, Ry-291, 12 V, Female, Male
Mfr # RY-291
Zoro # G8154308
product price:Â
$
16.39
/ea
Key Features
Voltage
12 V
Terminal Type
Blade
Amperage
40 A
Terminal Gender
Male
Terminal Quantity
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-291
- Zoro #
- G8154308
- UPC #
- 91769258597
- Country of Origin
- Unknown
- Voltage
- 12 V
- Terminal Type
- Blade
- Amperage
- 40 A
- Terminal Gender
- Male
- Terminal Quantity
- 5
- Functions
- Relay
- Connector Quantity
- 1
- Connector Shape
- Square
- Connector Gender
- Female
Description
Relay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.