Shop STANDARD IGNITION
See all product information
Create Account
Relay, Ry-418, 12 V, Blade, 5
Mfr # RY-418
Zoro # G8155954
product price:Â
$
14.29
/ea
Key Features
Voltage
12 V
Amperage
10 A
Terminal Type
Blade
Connector Gender
Female
Connector Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-418
- Zoro #
- G8155954
- UPC #
- 91769521998
- Country of Origin
- Unknown
- Voltage
- 12 V
- Amperage
- 10 A
- Terminal Type
- Blade
- Connector Gender
- Female
- Connector Quantity
- 1
- Terminal Gender
- Male
- Contents
- Relay
- Functions
- Relay
- Connector Shape
- Rectangular
- Terminal Quantity
- 5
Description
Relay