This item is Discontinued.

This item is Discontinued.
Relay, Ry-451, 12 V, Male, Rectangular (Discontinued)
Mfr #
RY-451
Zoro #
G8141096
UPC # 91769528515
Country of Origin Unknown
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY-451
- Zoro #
- G8141096
- UPC #
- 91769528515
- Country of Origin
- Unknown
Details
- Voltage
- 12 V
- Terminal Type
- Blade
- Amperage
- 20 A
- Terminal Quantity
- 4
- Terminal Gender
- Male
- Functions
- Fog Lamp Relay
- Contents
- Relay
- Connector Gender
- No Connector
- Connector Shape
- Rectangular
Description
Relay