Shop STANDARD IGNITION
See all product information
Create Account
Relay, Ry721, 12 V, Male, 4
Mfr # RY721
Zoro # G8159165
product price:Â
$
11.19
/ea
Key Features
Voltage
12 V
Terminal Type
Blade
Functions
Relay
Contents
Relay
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY721
- Zoro #
- G8159165
- UPC #
- 25623064048
- Country of Origin
- Unknown
Details
- Voltage
- 12 V
- Terminal Type
- Blade
- Functions
- Relay
- Contents
- Relay
- Terminal Gender
- Male
- Terminal Quantity
- 4
- Connector Shape
- Rectangular
Description
Relay