Shop STANDARD IGNITION
See all product information
Create Account
Relay, Ry737, 12 V, Rectangular, 25 A
Mfr # RY737
Zoro # G8142794
product price:Â
$
9.19
/ea
Key Features
Voltage
12 V
Amperage
25 A
Terminal Type
Blade
Terminal Quantity
4
Functions
Relay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RY737
- Zoro #
- G8142794
- UPC #
- 25623064222
- Country of Origin
- Unknown
Details
- Voltage
- 12 V
- Amperage
- 25 A
- Terminal Type
- Blade
- Terminal Quantity
- 4
- Functions
- Relay
- Terminal Gender
- Male
- Connector Shape
- Rectangular
- Contents
- Relay
Description
Relay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.