This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25609
- Zoro #
- G504296432
- UPC #
- 9176964695
- Country of Origin
- Mexico
Dimensions
- Diameter
- 5 mm
Details
- Series
- Standard Pro
- Fit Type
- Direct Fit
- Wire Color
- Black
- Assembled/Unassembled
- Assembled
- Item
- Spark Plug Wire
Description
Standard Ignition spark plug wire set's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug wire set's for virtually every automobile on the road today. Standard Ignition spark plug wire set's are available for on and off road use and are designed for all weather conditions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.