This item is Discontinued.
This item is Discontinued.
Temperature Control Relay, RY-85 (Discontinued)
Mfr #
RY-85
Zoro #
G7384113
UPC # 91769023812
Country of Origin China
Category Automotive Relay & Control Modules
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-85
- Zoro #
- G7384113
- UPC #
- 91769023812
- Country of Origin
- China
- Voltage
- 12 V
- Terminal Type
- Blade
- Amperage
- 20 A
- Terminal Gender
- Male
- Functions
- Headlamp Motor Relay
- Terminal Quantity
- 4
- Contents
- Relay
- Connector Quantity
- 1
- Connector Gender
- Female
- Connector Shape
- Square
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition temperature control relay's built a reputation in the automotive industry for quality and craftmanship. We manufacture temperature control relay's for virtually every automobile on the road today.