This item is Discontinued.

This item is Discontinued.
Vapor Canister Purge Solenoid Connector, S-1414 (Discontinued)
Mfr #
S-1414
Zoro #
G7492105
UPC # 25623246321
Country of Origin Micronesia, Federated States of
Category Automotive Wires & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-1414
- Zoro #
- G7492105
- UPC #
- 25623246321
- Country of Origin
- Micronesia, Federated States of
Dimensions
- Length
- 1-1/8 in
- Harness Length - inches
- 16 in
- Wiring Harness Length (in)
- 18.75 in
Details
- Item
- Includes Butt Splices
- Type
- Blade
- Connection Material
- Plastic
- Wire Quantity
- 2
- Connector Quantity
- 1
- Number of Wires
- 2
- Splice Connectors Included
- Yes
- Connector Shape
- Rectangle
- Water Resistant
- Yes
- Terminal Quantity
- 2
- Number Of Splice Connectors Includ
- 2
- Wiring Harness Included
- Yes
- Wire Gauge (ga)
- 16
- Weatherproof Sealed
- Yes
- Terminal Gender
- Female
- Attachment Method
- Push On
- Contact Terminal Material
- Metal
- Connector Gender
- Male
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition vapor canister purge solenoid connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture vapor canister purge solenoid connector's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.