This item is Discontinued.

Standard Ignition Variable Valve Timing Solenoid, VVT195 VVT195

This item is Discontinued.

Standard Ignition

Variable Valve Timing Solenoid, VVT195 (Discontinued)

Mfr # VVT195
Zoro # G000626993
UPC # 727943777805
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VVT195
Zoro #
G000626993
UPC #
727943777805
Country of Origin
Unknown

Dimensions

Width
1.2"
Overall Width (MM)
28
Shaft Diameter (in)
7.9"

Details

Voltage
12
Number of Pins
2
Housing Material
Metal, Plastic
Terminal Type
Blade
Connector Quantity
1
Activation Type
Electromagnetic
Connector Gender
Female
Connector Shape
Rectangular
Terminal Gender
Male
Connector Type
Plug; Socket
Terminal Quantity
2

Description

Variable Valve Timing Solenoid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.