This item is Discontinued.

This item is Discontinued.
Windshield Washer Pump Connector, S-596 (Discontinued)
Mfr #
S-596
Zoro #
G7565203
UPC # 91769088088
Country of Origin Taiwan, Province of China
Category Automotive Wires & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-596
- Zoro #
- G7565203
- UPC #
- 91769088088
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Pigtail Assembly
- Type
- Wire Lead
- Connector Gender
- Male
- Wire Quantity
- 2
- Connector Quantity
- 1
- Terminal Gender
- Female
- Terminal Quantity
- 2
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition windshield washer pump connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture windshield washer pump connector's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.