This item is Discontinued.

This item is Discontinued.
Windshield Wiper Motor Connector, S-1533 (Discontinued)
Mfr #
S-1533
Zoro #
G7493943
UPC # 25623244648
Country of Origin Unknown
Category Automotive Wires & Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-1533
- Zoro #
- G7493943
- UPC #
- 25623244648
- Country of Origin
- Unknown
- Item
- Ignition Coil Connector
- Includes
- Butt Splices
- Connector Type
- Male
- Terminal Gender
- Female
- Series
- Standard OE Replacement
- Number of Connectors
- 1
- Number of Terminals
- 4
- Terminal Type
- Blade
- Fit Type
- Direct Fit
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition windshield wiper motor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture windshield wiper motor connector's for virtually every automobile on the road today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.