Shop STANDARD MOTOR PRODUCTS
Create Account
Electronic Ignition Coil for 1981-1984 Volkswagen Rabbit
- Mfr # UF29
- Zoro # G424186639
product price:Â
$
77.75
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
- UF29
- Zoro #
- G424186639
- UPC #
- -
- Country of Origin
- China
Description
Features Our ignition coils use 100 percent pure copper windings in the primary and secondary bobbins to improve durability and provide higher resistance to internal shorts and dielectric breakdown. Our premium ignition coils consist of a special blended formula for the best performance, longest life and better heat dissipation. A full e-lam core of silicon steel and solid brass high voltage terminals protects against corrosion. Our ignition coils are built for maximum output voltage. Compatibility 1981-1984 Volkswagen Rabbit. Specifications Voltage: 12V.