
STANLEY 13mm Nut Driver
Mfr # STHT60834
Zoro # G515235376
product price:Â $14.35
/eaKey Features
Number of Pieces
1
Overall Length
8 in
Corrosion Resistant
Yes
Shank Material
Steel
Tip Size
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STHT60834
Zoro #
G515235376
UPC #
0076174608342
Country of Origin
Thailand
Dimensions
Overall Length
8 in
Tip Size
13 mm
Hex Size
13 mm
For Fastener Size
13 mm
Details
Number of Pieces
1
Corrosion Resistant
Yes
Item
Nut Driver
Shank Material
Steel
Handle Material
Plastic
Measurement Type
Metric
Shank Finish
Chrome
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Shank Shape
Hex
Replaceable Shank Capable
Fixed Shank
Includes Fastener-Holding
Push-In
Tether Status
Not Tether Capable
Handle Shape
Straight
ESD Safety
Not ESD Safe
Grip Style
Cushion
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Series
Stanley
Description
Nut Driver, Tip Size 13 mm, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, Metric, Hollow Round, For Fastener Size 13 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.