
STANLEY 5.5mm Nut Driver
Mfr # STHT60829
Zoro # G115235301
product price:Â $12.99
/eaKey Features
Number of Pieces
1
Overall Length
8 in
Tip Size
5.5 mm
Corrosion Resistant
Yes
Shank Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STHT60829
Zoro #
G115235301
UPC #
0076174608298
Country of Origin
Thailand
Dimensions
Overall Length
8 in
Tip Size
5.5 mm
Hex Size
5.5 mm
For Fastener Size
5.5 mm
Details
Number of Pieces
1
Corrosion Resistant
Yes
Shank Material
Steel
Item
Nut Driver
Handle Material
Plastic
Measurement Type
Metric
Shank Finish
Chrome
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Fixed Shank
Tether Status
Not Tether Capable
Shank Shape
Hex
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Includes Fastener-Holding
Push-In
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
ESD Safety
Not ESD Safe
Series
Stanley
Description
Nut Driver, Tip Size 5.5 mm, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, Metric, Hollow Round, For Fastener Size 5.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.